Beli v block tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Oxford Precision Vee Blocksatribut:
- Material: Steel
- Grade: 2
- Type: Vee Blocks
- OSS Precision Cast Iron Class-A (V-Block)atribut:
- Type: Finishing machine
- Dimension B (mm): phi 5
- Dimension I (mm): 3
- Dimensions j (mm): 3
- Material: FC250
- Parallelism (mm): 0.05
- Purpose of Use: For round bar, for scribing blocks.
- Squareness (mm): +/- 0.08 (V groove)
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- Uni Seiki Magnetic V BlockDeskripsi:- For precision scribing on round bar etc.- Polished Finishingatribut:
- V Groove (μm): 5
- Material: Special tool steel
- Uni Seiki Precision V-Block A-Typeatribut:
- Material: Cast iron
- Width (mm): 50
- Depth (mm): 19
- Height (mm): 24
- Specification: Polished finish
- Parallelism of V Groove to Bottom (µm): 10
- KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)Deskripsi:- The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.atribut:
- Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
- Insize Magnetic V Block (Blok Magnetik)Deskripsi:V-blocks are used in layout, positioning, and inspection applications to securely position cylindrical workpieces. Magnetic v-blocks have always-on or on/off magnets. Steel and cast iron v-blocks may include detachable clamps with threaded rods that can be tightened to cylindrical workpieces of different sizes. V-blocks may be sold individually, in matched pairs, or in sets.atribut:
- Grade: ASME 0
- Includes: Case
- Material: Steel
- Shape: V Block
- Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)atribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- JTC Plastic Gauge (Alat Ukur Otomotif)atribut:
- Overall Length (cm): 30
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitutoyo MAGNETIC V-BLOCKDeskripsi:The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.atribut:
- Size (mm): 50
- Vertex Magnetic V BlockDeskripsi:For round / square workpiece.For checking on surface plate during the production.For measuring.atribut:
- With Magnet: Yes
- Uni Seiki Surface Plateatribut:
- Material: Cast iron
- Plane Accuracy (µm): 38
- Width (mm): 300
- Depth (mm): 300
- Height (mm): 60
- TRUSCO Alpha Pallet (For Flat Stacking Only, Recycled Material) (Palet Plastik)Deskripsi:63atribut:
- Material: Recycled Polypropylene (PP)
- Maximum Dynamic Load (kg): 1000
- Maximum Static Load (kg): 4000
- Color: Black
- Width (mm): 1100
- Depth (mm): 1100
- Height (mm): 150
- Specification: Unidirectional Base Four Way Block Pallet
- Compatible Equipment: Hand Pallet Trucks and Forklifts
- Standard: JIS Standard Product
- monotaro Cast Iron Precision Block Type ADeskripsi:It is easy to hold with a special design, it is hard to rust. It is machine finish.. For round bars and raising blocks.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: FC25
- Parallel Right-Angle (mm): >0.04
- Model : Type A
- STARRETT Magnetic V-Blockatribut:
- Item: Magnetic V-Block
- Material: Steel
- Shape: Rectangular
Daftar Harga v block tekiro Terbaru October 2026
| Oxford Precision Vee Blocks | Rp1.299.900 |
| OSS Precision Cast Iron Class-A (V-Block) | Rp2.099.900 |
| Ohnishi Measuring Tool Magnetic V Block | Rp1.599.900 |
| Uni Seiki Magnetic V Block | Rp4.199.900 |
| Uni Seiki Precision V-Block A-Type | Rp6.899.900 |
| KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet) | Rp8.099.900 |
| Insize Magnetic V Block (Blok Magnetik) | Rp3.199.900 |
| Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik) | Rp3.799.900 |
| JTC Plastic Gauge (Alat Ukur Otomotif) | Rp279.900 |
| KRISBOW Pelat Granit | Rp8.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2FTipe%20X/Oxford%20Precision%20Vee%20Blocks/maP102140802-5.jpg)
%2FTipe%20X/OSS%20Precision%20Cast%20Iron%20Class-A%20(V-Block)/P102033432-1.jpg)
%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)
%2FTipe%20X/Uni%20Seiki%20Magnetic%20V%20Block/P102963153-1.jpg)

/msP102753820-3.jpg)
%2FTipe%20X/Insize%20Magnetic%20V%20Block%20(Blok%20Magnetik)/byP105918430-5.jpg)
%2FTipe%20X/Insize%20Magnetic%20V-Block%20V%20Block%20Shape%20Steel%20(Blok%20Magnetik)/hiP105916630-1.jpg)
/P102590540-1.jpg)




%20(Palet%20Plastik)/P101505190-1.jpg)

%2FTipe%20X/STARRETT%20Magnetic%20V-Block/a9P106098369-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)